Shop All Patio Dining Tables
National Public Seating
Cafe Table, 36w x 36d x 36h, Square Top/Round Base, Gray Nebula Top, Black Base
Mfr # CT33636RC1GY
Zoro # G410035644
product price: $594.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$594.99
Free 30-Day Returns
Key Features
- Capacity Supports up to 300 lbs evenly distributed
- Height 36"
- Width 36"
- Color Black
- Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # CT33636RC1GY
- Zoro # G410035644
- UPC # 604747691530
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Height | 36" |
Width | 36" |
Length | 36" |
Details
Capacity | Supports up to 300 lbs evenly distributed |
Color | Black |
Standards | MAS Certified Green |
Glide Type | 0.5" Thick Non-Marring Polypropylene Mushroom Leveling Glides |
Top Thickness | 1.25" |
Base Material | Steel |
Top Shape | Square |
Top Color | Gray Nebula |
Top Material | High-Pressure Laminate; Particle Board |
Base Type | Round Base |
Edge Detail Profile | Vinyl T-Mold Edge |
Series Name | NPS® Café Series |
Color Family | Gray |
Description
Need a cozy space to take a break or socialize? Experience the new Cafe Tables from National Public Seating. 1.25 High Pressure Laminate tops with T-Mold Edge are strong and stylish, perfect for your toughest environments. Legs come with 0.5 thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. These tables are a must-have for all cafeterias and breakrooms.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS BLADE-MOWER, XHT, 18-5/8", 11/16 18.5" x2.55" x1.2" (A-B1KU1029)
- SIGNMISSION UNDER NEW MANAGEMENT BANNER SIGN brand signs owner ownership store business (B-72 Under New Management)
- BRIGGS & STRATTON TUBE-BREATHER (280267)
- TEEJET 64-oz. Calibration Container (CP24034A-PP)
- NATIONAL PUBLIC SEATING Cafe Table, 36in. Diameter x 36h, Round Top/X-Base, Mahogany Top, Gray Base (CG13636XC1MY)
- FLASH FURNITURE 35.5" Square Coral Steel Patio Table-Umbrella Hole (CO-6-RED-GG)
- GROSFILLEX Aquaba 32" Square Table in White (US744004)
- W UNLIMITED Outdoor Faux Sea Grass Garden Patio Furniture Set with Table - 4 Piece (SW1529SET4)
- FLASH FURNITURE Gray/Gray 59in x 35.5in Cross Frame Patio Table (SB-TB288-GRY-GG)
- GROSFILLEX White Adjustable Chaise Lounge Chair (44031004)
- HANOVER All-Weather Aluminum 38" Square Glass-Top Dining Table (HANCMDNTBL-38GL)
- National Public Seating Patio Furniture