Shop All Patio Dining Tables
National Public Seating
Cafe Table, 36w x 36d x 30h, Square Top/X-Base, Gray Nebula Top, Gray Base
Mfr # CG33636XD1GY
Zoro # G910035670
product price: $405.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$405.99
Free 30-Day Returns
Key Features
- Length 36"
- Height 30"
- Color Gray
- Width 36"
- Capacity Supports up to 300 lbs evenly distributed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # CG33636XD1GY
- Zoro # G910035670
- UPC # 604747705985
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Length | 36" |
Height | 30" |
Width | 36" |
Details
Color | Gray |
Capacity | Supports up to 300 lbs evenly distributed |
Standards | MAS Certified Green |
Series Name | NPS® Café Series |
Glide Type | 0.5" Thick Non-Marring Polypropylene Mushroom Leveling Glides |
Edge Detail Profile | Vinyl T-Mold Edge |
Base Type | X-Base |
Top Thickness | 1.25" |
Top Shape | Square |
Base Material | Steel |
Top Color | Gray Nebula |
Top Material | High-Pressure Laminate; Particle Board |
Description
Need a cozy space to take a break or socialize? Experience the new Cafe Tables from National Public Seating. 1.25 High Pressure Laminate tops with T-Mold Edge are strong and stylish, perfect for your toughest environments. Legs come with 0.5 thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. These tables are a must-have for all cafeterias and breakrooms.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-20X30)
- GOOD LAND BEE SUPPLY Sheep Skin Glove with Canvas Sleeve - XX-Large (GL-GLV-XXL)
- X-JET M5DS Twist Injection Nozzle 60 Foot Range (M5DS Kit 7-12)
- NYLGLO Texas State Flag, 3x5 Ft (145260)
- NATIONAL PUBLIC SEATING Cafe Table, 36in. Diameter x 36h, Round Top/X-Base, Mahogany Top, Gray Base (CG13636XC1MY)
- GROSFILLEX Bahia Adjustable Chaise, White, PK2 (US031004)
- GLOBAL INDUSTRIAL 36 Square Steel Mesh Outdoor Cafe Table, 29H (262079)
- FLASH FURNITURE Barker 23.5'' Square Tempered Glass Metal Table (TLH-073A-1-GG)
- INVERNADERO Beasley Oval Terrace Acacia Solid Wood Dining Table with Extension Butterfly Leaf (IN2246051)
- HOLLAND BAR STOOL CO 36" Tall In/Outdoor All-Season Table, 30" x 30" Square Black Steel Top (OD214-2236BWOD30SQBlkStl)
- FLASH FURNITURE 32in Square Faux Teak Bar Height Poly Slat Table (XU-HW1045-3232-GG)
- National Public Seating Patio Dining Tables