Shop All Patio Dining Tables
National Public Seating
Cafe Table, 36w x 36d x 30h, Square Top/Round Base, Gray Nebula Top, Gray Base
Mfr # CG33636RD1GY
Zoro # G610035673
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$618.99
Free 30-Day Returns
Key Features
- Length 36"
- Capacity Supports up to 300 lbs evenly distributed
- Color Gray
- Width 36"
- Height 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # CG33636RD1GY
- Zoro # G610035673
- UPC # 604747706029
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Length | 36" |
Width | 36" |
Height | 30" |
Details
Capacity | Supports up to 300 lbs evenly distributed |
Color | Gray |
Standards | MAS Certified Green |
Top Color | Gray Nebula |
Series Name | NPS® Café Series |
Base Material | Steel |
Base Type | Round Base |
Edge Detail Profile | Vinyl T-Mold Edge |
Glide Type | 0.5" Thick Non-Marring Polypropylene Mushroom Leveling Glides |
Top Material | High-Pressure Laminate; Particle Board |
Top Thickness | 1.25" |
Top Shape | Square |
Description
Need a cozy space to take a break or socialize? Experience the new Cafe Tables from National Public Seating. 1.25 High Pressure Laminate tops with T-Mold Edge are strong and stylish, perfect for your toughest environments. Legs come with 0.5 thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. These tables are a must-have for all cafeterias and breakrooms.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNDER ARMOUR Men's Fleece Hood Sweatshirt-Black/L (UM1436-999)
- LOGO BRANDS New England Patriots Round Table (619-31)
- BRIGGS & STRATTON Knob, 3 Prong (7100825YP)
- SNOW JOE Aqua Joe Garden Hose Stand with Brass Faucet White (SJ-SHSBB-WHT)
- NATIONAL PUBLIC SEATING Cafe Table, 36in. Diameter x 36h, Round Top/X-Base, Mahogany Top, Gray Base (CG13636XC1MY)
- GARDENISED Indoor and Outdoor Bronze Dinning Table Bistro Patio Cast Aluminum. (QI003960T)
- FLASH FURNITURE 31.5 SQ Dining Table Brown Poly Top/Black Frame (JJ-T14619-80-BRBK-GG)
- FLASH FURNITURE Mellie 27.5'' Black Round Metal Indoor-Outdoor Table with Base (TLH-052-2-BK-GG)
- HANOVER All-Weather Commercial-Grade Aluminum Slat-Top Coffee Table (CMCOFTBL-GM)
- WHITECAP TEAK Drop Leaf Balcony Table (63034)
- FLASH FURNITURE Oia Commercial Grade 28" Square Black Indoor-Outdoor Steel Patio Table (CO-5-BK-GG)
- National Public Seating Outdoor Tables