Shop All Patio Dining Tables
National Public Seating
Cafe Table, 36in. Diameter x 42h, Round Top/X-Base, Mahogany Top, Gray Base
Mfr # CG13636XB1MY
Zoro # G510035650
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$496.99
Free 30-Day Returns
Key Features
- Color Gray
- Capacity Supports up to 300 lbs evenly distributed
- Height 42"
- Outside Diameter 36"
- Standards MAS Certified Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # CG13636XB1MY
- Zoro # G510035650
- UPC # 604747682972
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Height | 42" |
Outside Diameter | 36" |
Details
Color | Gray |
Capacity | Supports up to 300 lbs evenly distributed |
Standards | MAS Certified Green |
Top Thickness | 1.25" |
Glide Type | 0.5" Thick Non-Marring Polypropylene Mushroom Leveling Glides |
Top Color | Mahogany |
Base Type | X-Base |
Base Material | Steel |
Color Family | Mahogany |
Top Shape | Round |
Series Name | NPS® Café Series |
Top Material | High-Pressure Laminate; Particle Board |
Edge Detail Profile | Vinyl T-Mold Edge |
Description
Need a cozy space to take a break or socialize? Experience the new Cafe Tables from National Public Seating. 1.25 High Pressure Laminate tops with T-Mold Edge are strong and stylish, perfect for your toughest environments. Legs come with 0.5 thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. These tables are a must-have for all cafeterias and breakrooms.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. BAR-B-Q PRODUCTS LLC Mr. Bar-B-Q Products LLC. 246402 Stainless Steel Construction Plastic Kickstand Basting Brush (246402)
- VALLEY FORGE 13-Position 1 In. Aluminum Flag Pole Bracket (60753)
- ORBIT Sprinkler Motion Sensor (62100)
- BRIGGS & STRATTON Fuel Pump (825232)
- NATIONAL PUBLIC SEATING Cafe Table, 36in. Diameter x 36h, Round Top/X-Base, Mahogany Top, Gray Base (CG13636XC1MY)
- FLASH FURNITURE 30x60 Table Brown Umbrella Top/Black Steel Frame (JJ-T146120-BRBK-GG)
- FLASH FURNITURE 35.25" Round Black Steel Patio Table-Umbrella Hole (CO-7-BK-GG)
- GROSFILLEX Aquaba 32" Square Table in White (US744004)
- FLASH FURNITURE Bellamy 23.75'' Round Tempered Glass Metal Table (TLH-070-1-GG)
- ELK HOME New Orleans Outdoor Dining Table (6118005)
- FLASH FURNITURE Mellie 23.5'' Black Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BK-GG)
- National Public Seating Outdoor Tables