Shop All Patio Dining Tables
National Public Seating
Cafe Table, 36in. Diameter x 42h, Round Top/X-Base, Gray Nebula Top, Gray Base
Mfr # CG13636XB1GY
Zoro # G410035637
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$496.99
Free 30-Day Returns
Key Features
- Height 42"
- Capacity Supports up to 300 lbs evenly distributed
- Color Gray
- Standards MAS Certified Green
- Outside Diameter 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # CG13636XB1GY
- Zoro # G410035637
- UPC # 604747699123
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Height | 42" |
Outside Diameter | 36" |
Details
Capacity | Supports up to 300 lbs evenly distributed |
Color | Gray |
Standards | MAS Certified Green |
Top Color | Gray Nebula |
Top Material | High-Pressure Laminate; Particle Board |
Top Thickness | 1.25" |
Edge Detail Profile | Vinyl T-Mold Edge |
Glide Type | 0.5" Thick Non-Marring Polypropylene Mushroom Leveling Glides |
Top Shape | Round |
Series Name | NPS® Café Series |
Base Material | Steel |
Base Type | X-Base |
Description
Need a cozy space to take a break or socialize? Experience the new Cafe Tables from National Public Seating. 1.25 High Pressure Laminate tops with T-Mold Edge are strong and stylish, perfect for your toughest environments. Legs come with 0.5 thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. These tables are a must-have for all cafeterias and breakrooms.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T TERRE Heat Hardened Edger Blades Compatible w/ Ryobi 613223 Stihl 4133-713-4101 Green Machine 237001, 4PK (41-ROT-07-0039-QTY4)
- AFTERMARKET Bale Point 39" long 1.375" Diameter 22mm Nut (BP13839)
- OREGON Flat Idler Pulley (78-023)
- AFTERMARKET REPLACEMENT BELT Fits John Deere M41668 (1/2"x98") Made With ARAMID (LAB40-0625)
- NATIONAL PUBLIC SEATING Cafe Table, 36in. Diameter x 36h, Round Top/X-Base, Mahogany Top, Gray Base (CG13636XC1MY)
- HOLLAND BAR STOOL CO 36" Tall In/Outdoor All-Season Table, 30" x 30" Square Black Steel Top (OD214-2236BWOD30SQBlkStl)
- GLOBAL INDUSTRIAL Interion 36 Square Outdoor Counter Height Table, Steel Mesh, Black (262093)
- FLASH FURNITURE 30" Round Light Gray Steel Folding Patio Table (CO-4-SIL-GG)
- FLASH FURNITURE Natural/Gray 59in x 35.5in Cross Frame Patio Table (SB-TB288-NAT-GG)
- FLASH FURNITURE 30 RD Bar Top Table Brown Poly Top/Black Frame (JJ-T14623H-76-BRBK-GG)
- FLASH FURNITURE Black 27.5" Square Glass Metal Patio Bar Table (TLH-073H-B-GG)
- National Public Seating Patio Furniture