Shop All Patio Dining Tables
National Public Seating
Cafe Table, 36in. Diameter x 42h, Round Top/Base, Gray Nebula Top, Gray Base
Mfr # CG13636RB1GY
Zoro # G910035632
product price: $503.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$503.99
Free 30-Day Returns
Key Features
- Color Gray
- Height 42"
- Capacity Supports up to 300 lbs evenly distributed
- Standards MAS Certified Green
- Outside Diameter 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # CG13636RB1GY
- Zoro # G910035632
- UPC # 604747699161
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Height | 42" |
Outside Diameter | 36" |
Details
Color | Gray |
Capacity | Supports up to 300 lbs evenly distributed |
Standards | MAS Certified Green |
Top Thickness | 1.25" |
Glide Type | 0.5" Thick Non-Marring Polypropylene Mushroom Leveling Glides |
Top Color | Gray Nebula |
Base Material | Steel |
Top Material | High-Pressure Laminate; Particle Board |
Base Type | Round Base |
Series Name | NPS® Café Series |
Edge Detail Profile | Vinyl T-Mold Edge |
Top Shape | Round |
Description
Need a cozy space to take a break or socialize? Experience the new Cafe Tables from National Public Seating. 1.25 High Pressure Laminate tops with T-Mold Edge are strong and stylish, perfect for your toughest environments. Legs come with 0.5 thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. These tables are a must-have for all cafeterias and breakrooms.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-15035)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (RCB-60)
- HOFFMAN A H /GOOD EARTH 5LB 423 Dehyd Manure (20505)
- OREGON Belt, Cub Cadet / MTD / Troy Bilt, Primary Drive, 5/8 x 68in. (75-025)
- NATIONAL PUBLIC SEATING Cafe Table, 36in. Diameter x 36h, Round Top/X-Base, Mahogany Top, Gray Base (CG13636XC1MY)
- FLASH FURNITURE 35.25" Round Gold Steel Patio Table-Umbrella Hole (CO-7-GD-GG)
- LANCASTER TABLE & SEATING Lancaster 36'' x 36'' Black Outdoor Table with Umbrella Hole. (427CAU3636BK)
- INVERNADERO Diboll Oval Foldable Patio Acacia Solid Wood Dining Table - Natural Oil (IN2232332)
- HOLLAND BAR STOOL CO 30 Tall OD214 Black Table Base w22 Dia Foot and 36x36 Square Black Marble Top, IndoorOutdoor (OD214-2230BWODS36SQBM)
- LANCASTER TABLE & SEATING 27.5 Chrome Round Outdoor Standard Height Table (427CSTL27RDC)
- INTERNATIONAL CARAVAN Royal Tahiti Outdoor 28 in. Round Lazy Susan with Umbrella Hole (TT-LS-001)
- National Public Seating Patio Dining Tables