Shop All Patio Dining Tables
National Public Seating
Cafe Table, 36in. Diameter x 36h, Round Top/X-Base, Mahogany Top, Gray Base
Mfr # CG13636XC1MY
Zoro # G510035643
product price: $493.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$493.99
Free 30-Day Returns
Key Features
- Color Gray
- Capacity Supports up to 300 lbs evenly distributed
- Height 36"
- Standards MAS Certified Green
- Outside Diameter 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # CG13636XC1MY
- Zoro # G510035643
- UPC # 604747682958
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Height | 36" |
Outside Diameter | 36" |
Details
Color | Gray |
Capacity | Supports up to 300 lbs evenly distributed |
Standards | MAS Certified Green |
Top Color | Mahogany |
Base Type | X-Base |
Top Shape | Round |
Series Name | NPS® Café Series |
Base Material | Steel |
Color Family | Mahogany |
Top Material | High-Pressure Laminate; Particle Board |
Glide Type | 0.5" Thick Non-Marring Polypropylene Mushroom Leveling Glides |
Edge Detail Profile | Vinyl T-Mold Edge |
Top Thickness | 1.25" |
Description
Need a cozy space to take a break or socialize? Experience the new Cafe Tables from National Public Seating. 1.25 High Pressure Laminate tops with T-Mold Edge are strong and stylish, perfect for your toughest environments. Legs come with 0.5 thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. These tables are a must-have for all cafeterias and breakrooms.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Hose Garden Brass Shut Off (GB9111A3L)
- ILC Replacement For Feit Electric Bpesl13T/Gu24 Light Bulb Lamp (BPESL13T/GU24)
- A.R. NORTH AMERICA Spray Gun, AR610,620,630,767 (PW13-3/8)
- ZORO SELECT 14 ft 2 in x 29 ft 4 in Heavy Duty 10.5 Mil Tarp, Silver/Black, Polyethylene (5WTN8)
- GLOBAL INDUSTRIAL 40in Square Resin Outdoor Dining Table, Black (436983BK)
- FLASH FURNITURE Barker 23.5'' Bronze Square Tempered Glass Metal Table (TLH-073A-1-BZ-GG)
- FLASH FURNITURE 31.5 SQ Dining Table Brown Poly Top/Black Frame (JJ-T14619-80-BRBK-GG)
- LANCASTER TABLE & SEATING Outdoor Table, 32''x32'', Green (427BAU3232GN)
- FLASH FURNITURE Natural/Gray 24 Inch Round Outdoor Patio Table (SB-TB106-NAT-GG)
- FLASH FURNITURE Black Patio Table with Poly Resin Slatted Top (SB-A268T-BK-GG)
- FLASH FURNITURE Gray/Gray 59in x 35.5in Cross Frame Patio Table (SB-TB288-GRY-GG)
- National Public Seating Patio Furniture