Shop All Patio Dining Tables
National Public Seating
Cafe Table, 36in. Diameter x 36h, Round Top/X-Base, Gray Nebula Top, Gray Base
Mfr # CG13636XC1GY
Zoro # G410035668
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$493.99
Free 30-Day Returns
Key Features
- Height 36"
- Capacity Supports up to 300 lbs evenly distributed
- Color Gray
- Outside Diameter 36"
- Standards MAS Certified Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # CG13636XC1GY
- Zoro # G410035668
- UPC # 604747699048
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Height | 36" |
Outside Diameter | 36" |
Details
Capacity | Supports up to 300 lbs evenly distributed |
Color | Gray |
Standards | MAS Certified Green |
Top Color | Gray Nebula |
Series Name | NPS® Café Series |
Base Material | Steel |
Top Material | High-Pressure Laminate; Particle Board |
Edge Detail Profile | Vinyl T-Mold Edge |
Top Shape | Round |
Base Type | X-Base |
Glide Type | 0.5" Thick Non-Marring Polypropylene Mushroom Leveling Glides |
Top Thickness | 1.25" |
Description
Need a cozy space to take a break or socialize? Experience the new Cafe Tables from National Public Seating. 1.25 High Pressure Laminate tops with T-Mold Edge are strong and stylish, perfect for your toughest environments. Legs come with 0.5 thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. These tables are a must-have for all cafeterias and breakrooms.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON Cold Water Hose, 5/16 in. D, 50 Ft (40226)
- BACKYARD PRO Gas Valve (554PC3H11)
- ECHO 12" Gas Chain Saw (CS-271T-12)
- GENERAC Air Cleaner (0H3375A122)
- NATIONAL PUBLIC SEATING Cafe Table, 36in. Diameter x 36h, Round Top/X-Base, Mahogany Top, Gray Base (CG13636XC1MY)
- FLASH FURNITURE 32in Square Gray Wash Bar Height Poly Slat Table (XU-HW1045-3232-GY-GG)
- HOLLAND BAR STOOL CO 42" Tall In/Outdoor All-Season Table, 30" x 30" Square Natural Top (OD211-3042BWOD30SQNat)
- HOLLAND BAR STOOL CO 30 Tall OD214 Black Table Base w22 Dia Foot and 36x36 Square Black Marble Top, IndoorOutdoor (OD214-2230BWODS36SQBM)
- LANCASTER TABLE & SEATING Rod for Dining Height Outdoor Aluminum Tables (427CAROD)
- LANCASTER TABLE & SEATING Outdoor Table, 32''x32'', Brown (427BAU3232BR)
- KD CAMA DE BEBE Okemo Acacia Wood Outdoor Dining Table (KD3251438)
- National Public Seating Patio Furniture