Shop All Patio Dining Tables
National Public Seating
Cafe Table, 36in. Diameter x 36h, Round Top/Base, Mahogany Top, Black Base
Mfr # CT13636RC1MY
Zoro # G310035645
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$608.99
Free 30-Day Returns
Key Features
- Color Black
- Capacity Supports up to 300 lbs evenly distributed
- Height 36"
- Outside Diameter 36"
- Standards MAS Certified Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # CT13636RC1MY
- Zoro # G310035645
- UPC # 604747682880
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Height | 36" |
Outside Diameter | 36" |
Details
Color | Black |
Capacity | Supports up to 300 lbs evenly distributed |
Standards | MAS Certified Green |
Glide Type | 0.5" Thick Non-Marring Polypropylene Mushroom Leveling Glides |
Top Thickness | 1.25" |
Top Color | Mahogany |
Base Material | Steel |
Top Shape | Round |
Series Name | NPS® Café Series |
Edge Detail Profile | Vinyl T-Mold Edge |
Color Family | Mahogany |
Top Material | High-Pressure Laminate; Particle Board |
Base Type | Round Base |
Description
Need a cozy space to take a break or socialize? Experience the new Cafe Tables from National Public Seating. 1.25 High Pressure Laminate tops with T-Mold Edge are strong and stylish, perfect for your toughest environments. Legs come with 0.5 thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. These tables are a must-have for all cafeterias and breakrooms.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERO FRICTION Men's Stryker Golf Glove, Grey/Lime (GL20003)
- TURFEX 120 lb Capacity Broadcast Walk Behind Spreader, 12 ft W Spread, Stainless Steel Frame (TS85SS)
- MTD Handle-Lower Sno (749-05701-0638)
- JED POOL TOOLS SKIMMER BASKET RND8""X3"" (45-408)
- NATIONAL PUBLIC SEATING Cafe Table, 36in. Diameter x 36h, Round Top/X-Base, Mahogany Top, Gray Base (CG13636XC1MY)
- FLASH FURNITURE 36 SQ Table Black Umbrella Top/Black Steel Frame (JJ-T14619-90-BKBK-GG)
- FLASH FURNITURE 35.5" SQ Lt Gray Steel Patio Table-Umbrella Hole (CO-6-SIL-GG)
- FLASH FURNITURE Barker 31.5'' Silver Square Tempered Glass Metal Table (TLH-073A-2-SV-GG)
- GLOBAL INDUSTRIAL 48 Square Outdoor Steel Mesh Cafe Table, 29H (262081)
- FLASH FURNITURE 32in Square Faux Teak Bar Height Poly Slat Table (XU-HW1045-3232-GG)
- LANCASTER TABLE & SEATING Lancaster Outdoor Table, 32x32, Silver, Bar Height, Umbrella Hole (427BAU3232SL)
- National Public Seating Patio Dining Tables