Shop All Patio Dining Tables
National Public Seating
Cafe Table, 36in. Diameter x 36h, Round Top/Base, Gray Nebula Top, Gray Base
Mfr # CG13636RC1GY
Zoro # G010035631
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$493.99
Free 30-Day Returns
Key Features
- Capacity Supports up to 300 lbs evenly distributed
- Height 36"
- Color Gray
- Outside Diameter 36"
- Standards MAS Certified Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # CG13636RC1GY
- Zoro # G010035631
- UPC # 604747699086
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Height | 36" |
Outside Diameter | 36" |
Details
Capacity | Supports up to 300 lbs evenly distributed |
Color | Gray |
Standards | MAS Certified Green |
Top Thickness | 1.25" |
Edge Detail Profile | Vinyl T-Mold Edge |
Top Shape | Round |
Base Material | Steel |
Series Name | NPS® Café Series |
Top Material | High-Pressure Laminate; Particle Board |
Top Color | Gray Nebula |
Base Type | Round Base |
Glide Type | 0.5" Thick Non-Marring Polypropylene Mushroom Leveling Glides |
Description
Need a cozy space to take a break or socialize? Experience the new Cafe Tables from National Public Seating. 1.25 High Pressure Laminate tops with T-Mold Edge are strong and stylish, perfect for your toughest environments. Legs come with 0.5 thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. These tables are a must-have for all cafeterias and breakrooms.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Gate Hinge Wood/Vinyl (N346-207)
- YARDGARD Yard Gard, 2 ft.x50 ft., 14 ga., Grn Vinyl (308349A)
- AFTERMARKET Seat Fits John Deere CX Fits Gator TX Fits Gator 4X4 HPX Fits Gator 6X4 (VG11696)
- RAID Aerosol Insect Killer 17.5 oz (16479)
- NATIONAL PUBLIC SEATING Cafe Table, 36in. Diameter x 36h, Round Top/X-Base, Mahogany Top, Gray Base (CG13636XC1MY)
- FLASH FURNITURE 32in Square Gray Wash Bar Height Poly Slat Table (XU-HW1045-3232-GY-GG)
- KD CAMA DE BEBE 26 in. Albany All-Weather Wicker Outdoor Gray Square Cocktail Table with Glass Top (KD3239647)
- FLASH FURNITURE Barker 31.5'' Square Tempered Glass Metal Table (TLH-073A-2-GG)
- FLASH FURNITURE Mellie 27.5'' Black Round Metal Indoor-Outdoor Table with Base (TLH-052-2-BK-GG)
- FLASH FURNITURE Bellamy 31.5'' Bronze Round Tempered Glass Metal Table (TLH-070-2-BZ-GG)
- FLASH FURNITURE Barker 23.5'' Square Tempered Glass Metal Table (TLH-073A-1-GG)
- National Public Seating Patio Furniture