Shop All Patio Dining Tables
National Public Seating
Cafe Table, 36in. Diameter x 30h, Round Top/X-Base, Mahogany Top, Gray Base
Mfr # CG13636XD1MY
Zoro # G610035666
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$489.99
Free 30-Day Returns
Key Features
- Capacity Supports up to 300 lbs evenly distributed
- Height 30"
- Color Gray
- Outside Diameter 36"
- Standards MAS Certified Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # CG13636XD1MY
- Zoro # G610035666
- UPC # 604747682934
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Height | 30" |
Outside Diameter | 36" |
Details
Capacity | Supports up to 300 lbs evenly distributed |
Color | Gray |
Standards | MAS Certified Green |
Color Family | Mahogany |
Top Shape | Round |
Base Type | X-Base |
Top Material | High-Pressure Laminate; Particle Board |
Series Name | NPS® Café Series |
Base Material | Steel |
Top Thickness | 1.25" |
Top Color | Mahogany |
Glide Type | 0.5" Thick Non-Marring Polypropylene Mushroom Leveling Glides |
Edge Detail Profile | Vinyl T-Mold Edge |
Description
Need a cozy space to take a break or socialize? Experience the new Cafe Tables from National Public Seating. 1.25 High Pressure Laminate tops with T-Mold Edge are strong and stylish, perfect for your toughest environments. Legs come with 0.5 thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. These tables are a must-have for all cafeterias and breakrooms.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M O-Ring, 25-0014 (25-0014)
- PRINCE CASTLE Blade, Scraper (161-6EHD)
- BEST Spring Hinge, Steel, 125.0 lb. Load Cap. (2060R45X45SPRINGDOORHINGE32DST)
- AFTERMARKET Flat Face Hydraulic Quick Connect Coupler Coupling Set (1/2 NPT) (HYM40-1714)
- NATIONAL PUBLIC SEATING Cafe Table, 36in. Diameter x 36h, Round Top/X-Base, Mahogany Top, Gray Base (CG13636XC1MY)
- LANCASTER TABLE & SEATING Alloy Series 30'' Round Orange Bar Height Outdoor Table (164BA30RDORG)
- LANCASTER TABLE & SEATING Alloy Series 30'' Round Silver Bar Height Outdoor Table (164BA30RDSIL)
- FLASH FURNITURE Mellie 23.5'' Bronze Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BZ-GG)
- FLASH FURNITURE 30 RD Bar Top Table Brown Poly Top/Black Frame (JJ-T14623H-76-BRBK-GG)
- FLASH FURNITURE Oia Commercial Grade 28" Square Black Indoor-Outdoor Steel Patio Table (CO-5-BK-GG)
- LANCASTER TABLE & SEATING Harbor Gray 36'' Round Outdoor Standard Height Table with Modern Legs (427CMSM36RDG)
- National Public Seating Patio Furniture