Shop All Patio Dining Tables
National Public Seating
Cafe Table, 36in. Diameter x 30h, Round Top/Base, Gray Nebula Top, Gray Base
Mfr # CG13636RD1GY
Zoro # G610035635
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$640.99
Free 30-Day Returns
Key Features
- Color Gray
- Height 30"
- Capacity Supports up to 300 lbs evenly distributed
- Standards MAS Certified Green
- Outside Diameter 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # CG13636RD1GY
- Zoro # G610035635
- UPC # 604747699000
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Height | 30" |
Outside Diameter | 36" |
Details
Color | Gray |
Capacity | Supports up to 300 lbs evenly distributed |
Standards | MAS Certified Green |
Base Type | Round Base |
Top Thickness | 1.25" |
Top Color | Gray Nebula |
Glide Type | 0.5" Thick Non-Marring Polypropylene Mushroom Leveling Glides |
Edge Detail Profile | Vinyl T-Mold Edge |
Base Material | Steel |
Top Material | High-Pressure Laminate; Particle Board |
Series Name | NPS® Café Series |
Top Shape | Round |
Description
Need a cozy space to take a break or socialize? Experience the new Cafe Tables from National Public Seating. 1.25 High Pressure Laminate tops with T-Mold Edge are strong and stylish, perfect for your toughest environments. Legs come with 0.5 thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. These tables are a must-have for all cafeterias and breakrooms.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 30 ft x 50 ft 5 mil Tarp, Blue, Polyethylene (BT-3050-X)
- ZORO SELECT Deer Fence, 7-1/2 ft. H, Black, 100 ft. L (60100109)
- XPOSE SAFETY Sun Shade Sail 16' x 20' - Red Rectangle (SHSRED-1620-X)
- DRY TOP Heavy Duty Tarp, Olive (61620)
- NATIONAL PUBLIC SEATING Cafe Table, 36in. Diameter x 36h, Round Top/X-Base, Mahogany Top, Gray Base (CG13636XC1MY)
- HOLLAND BAR STOOL CO 42" Tall In/Outdoor All-Season Table, 30" x 30" Square Natural Top (OD211-3042BWOD30SQNat)
- FLASH FURNITURE Tory 31.5in. x 55in. Bronze Rectangular Tempered Glass Metal Table w/Umbrella Hole (TLH-089-BZ-GG)
- GROSFILLEX Aquaba 48" Round Table, Charcoal (US480902)
- FLASH FURNITURE 30" SQ Outdoor Gray Wash Faux Teak Poly Slat Table (XU-DG-HW1045-GY-GG)
- FLASH FURNITURE Mellie 23.5'' Black Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BK-GG)
- WHITECAP TEAK Drop Leaf Balcony Table (63034)
- National Public Seating Patio Furniture