Shop All Patio Dining Tables
National Public Seating
Cafe Table, 36in. Diameter x 30h, Round Top/Base, Gray Nebula Top, Black Base
Mfr # CT13636RD1GY
Zoro # G710035634
original price:
$514.99
6% off
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$482.99
Free 30-Day Returns
Key Features
- Color Black
- Height 30"
- Capacity Supports up to 300 lbs evenly distributed
- Outside Diameter 36"
- Standards MAS Certified Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # CT13636RD1GY
- Zoro # G710035634
- UPC # 604747684860
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Height | 30" |
Outside Diameter | 36" |
Details
Color | Black |
Capacity | Supports up to 300 lbs evenly distributed |
Standards | MAS Certified Green |
Top Thickness | 1.25" |
Glide Type | 0.5" Thick Non-Marring Polypropylene Mushroom Leveling Glides |
Edge Detail Profile | Vinyl T-Mold Edge |
Top Material | High-Pressure Laminate; Particle Board |
Color Family | Gray |
Base Type | Round Base |
Base Material | Steel |
Top Shape | Round |
Series Name | NPS® Café Series |
Top Color | Gray Nebula |
Description
Need a cozy space to take a break or socialize? Experience the new Cafe Tables from National Public Seating. 1.25 High Pressure Laminate tops with T-Mold Edge are strong and stylish, perfect for your toughest environments. Legs come with 0.5 thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. These tables are a must-have for all cafeterias and breakrooms.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURITZON 7 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0810)
- PIPERS PIT 105701 6 x 6 Traditional Fancy Post Cap (PI878945)
- MTD Bolt-Shoulder (738-05049A)
- KOHLER Bushing Fuel Tank (25 313 01-S)
- NATIONAL PUBLIC SEATING Cafe Table, 36in. Diameter x 36h, Round Top/X-Base, Mahogany Top, Gray Base (CG13636XC1MY)
- GROSFILLEX Aquaba 32" Square Table in White (US744004)
- GARDENISED Indoor and Outdoor Bronze Dinning Table Bistro Patio Cast Aluminum. (QI003960T)
- LANCASTER TABLE & SEATING Harbor Black 36'' Round Outdoor Standard Height Table with Ornate Legs (427COSM36RDB)
- FLASH FURNITURE Barker 31.5'' Silver Square Tempered Glass Metal Table (TLH-073A-2-SV-GG)
- FLASH FURNITURE 30" x 48" Patio Table with Faux Teak Slatted Top (XU-DG-UH3048-GG)
- FLASH FURNITURE 31.5 SQ Bar Top Table Brown Poly Top/Black Frame (JJ-T14619H-80-BRBK-GG)
- National Public Seating Patio Furniture