Shop All Bar Height Stools
National Public Seating
Cafe Bar Stool, Plastic Seat, Black
Mfr # 8810B-11-10
Zoro # G6936960
product price: $194.67
/ea
Free Shipping & Returns
$194.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 44 5/8 in
- Caster Type Plastic Glides
- Seat Height Range 31"
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 8810B-11-10
- Zoro # G6936960
- UPC # 604747960889
- Country of Origin Taiwan, Province of China
- Category Bar Height Stools
Dimensions
Overall Height | 44 5/8 in |
Seat Height Range | 31" |
Overall Width | 21 1/2 in |
Overall Depth | 22 5/8 in |
Seat Height Max. | 31 in |
Details
Color | Black |
Caster Type | Plastic Glides |
Weight Capacity | 300 lb |
Frame Material | Steel |
Backrest | Ergonomic Support |
Seat Material | Polyethylene |
Item | Cafe Bar Stool,Plastic Seat,Black |
Standards | ANSI, BIFMA, MAS Certified Green |
Features | Stacking Glides |
Number of Casters | 0 |
Back Material | Plastic |
Product Type | Bar Stool |
Back Color | Black |
Frame Color | Silver |
Seat Color | Black |
Assembled/Unassembled | Assembled |
Description
Cafe Bar Stool,Plastic Seat,Black, Overall Height 44 5/8 in, Overall Width 21 1/2 in, Overall Depth 22 5/8 in, Seat Color Black, Back Color Black, Frame Color Silver, Seat Material Polyethylene, Back Material Plastic, Frame Material Steel, Seat Height Max. 31 in, Number of Casters 0, Weight Capacity 300 lb, Assembled/Unassembled Assembled, Features Stacking Glides, Standards ANSI, BIFMA, MAS Certified Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Hospitality Hutch, 59x15, Espresso (VA286015ES)
- CRES COR Pilot Light (0766094)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (13V436)
- ALATERRE FURNITURE MOD 19 1/2"W One Drawer Nightstand (AJMD0120WH)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 18"Gray (6318B)
- NATIONAL PUBLIC SEATING Bushwick Café Stool, Espresso (BCS21)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24"Gray (6224B)
- NATIONAL PUBLIC SEATING Cafe Height Stool, Plastic Charcoal (CTS30)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 24", Blowmolded Plastic Black (6624)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Hardboard Gray (6230)
- FLASH FURNITURE Vertical Stool, Blk/Natural, Blk Vnyl Sea (XU-DG-60618B-WAL-BLKV-GG)
- National Public Seating Bar Height Stools