National Public Seating

Butcherblock Stool Back, 30-38"PK2


product price: $711.99
/pk 2, $356.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Overall Height 45 in
  • Load Capacity 500 lb
  • Backrest Yes
  • Seat Material Wood
  • Assembled Unassembled
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 45 in
Overall Width 19 in
Overall Depth 19 in
Adjustable Seat Height Yes
Maximum Seat Height 38 in
Minimum Seat Height 30 in
Seat Diameter 14 in

Description

Butcherblock Stool Back,30-38 In., Base Design Welded Tube Leg, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 38 in, Minimum Seat Height 30 in, Overall Height 45 in, Seat Adjustment Type Screw Post, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Includes Glides Yes, Load Capacity 500 lb, Seat Color Natural Wood, Seat Thickness 1 1/4 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.