Shop All Utility Stools
National Public Seating
Butcherblock Stool Back, 24"PK2
Mfr # TTSG24B-BB
Zoro # G809982566
product price: $435.99
/pk 2, $218.00/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 38 3/4 in
- Load Capacity 500 lb
- Backrest Yes
- Seat Material Wood
- Base Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # TTSG24B-BB
- Zoro # G809982566
- UPC # 604747681524
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Dimensions
Overall Height | 38 3/4 in |
Overall Depth | 17 1/4 in |
Overall Width | 17 1/4 in |
Maximum Seat Height | 24 in |
Minimum Seat Height | 24 in |
Seat Diameter | 14 in |
Details
Load Capacity | 500 lb |
Backrest | Yes |
Seat Material | Wood |
Base Color | Gray |
Seat Color | Natural Wood |
Assembled | Unassembled |
Standards | ANSI/BIFMA, MAS Certified Green |
Base Material | Steel |
Item | Butcherblock Stool Back,24" |
Caster/Glide Type | Dome |
Includes Footring | Yes |
ESD Conductive | Yes |
Includes Glides | Yes |
Base Design | Welded Tube Leg |
Seat Thickness | 1 1/4 in |
Seat Shape | Round |
Mobility | Stationary |
Built-In Tool Tray | No |
Description
Butcherblock Stool Back,24 In., Base Design Welded Tube Leg, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 24 in, Minimum Seat Height 24 in, Overall Height 38 3/4 in, Seat Adjustment Type Not Applicable, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Includes Glides Yes, Load Capacity 500 lb, Seat Color Natural Wood, Seat Thickness 1 1/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 59-19/64" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160850-47)
- FLASH FURNITURE Leather Contemporary Chair, 19-1/2" to 23-1/2", Fixed Arms, Black (GO-931H-MID-BK-GG)
- HIRSH 36" W 5 Drawer File Cabinet, Black, Letter (17902)
- SUNFLOWER Sunflower ADC-90Q White Down Alternative Comforter - Full & Queen; 90 x 90 in. (ADC-90Q)
- NATIONAL PUBLIC SEATING NPS Comfort Task Chair with Arms 1822 Height (CTC-A)
- NATIONAL PUBLIC SEATING Interion Steel Shop Stool with Hardboard Seat Adjustable Height 1927 Gray Pack of 2 (688305)
- NATIONAL PUBLIC SEATING 18 Titan Stool Solid Wood Seat Grey Frame 2PK (TTSG18-BB)
- NATIONAL PUBLIC SEATING NPS Comfort Task Stool with Arms 245345 Height (CTS-A)
- POLDER Step Stool Aluminum (LDR-3500)
- AMERICAN FORGE & FOUNDRY Tool Box Seats (3913)
- SAFCO Diesel Industrial Stool, Stationary Padded Seat, Steel Frame, Pewter (6666)
- National Public Seating Utility Stools