Shop All Utility Stools
National Public Seating
Butcherblock Stool Back, 18", PK2
Mfr # TTSG18B-BB
Zoro # G909982558
product price: $494.99
/pk 2, $247.50/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33 in
- Load Capacity 500 lb
- Backrest Yes
- Seat Material Wood
- Seat Color Natural Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # TTSG18B-BB
- Zoro # G909982558
- UPC # 604747681425
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Dimensions
Overall Height | 33 in |
Overall Depth | 15 1/2 in |
Seat Depth | 14 in |
Overall Width | 15 1/2 in |
Seat Diameter | 14 in |
Maximum Seat Height | 18 in |
Minimum Seat Height | 18 in |
Description
Butcherblock Stool Back,18 In., Base Design Welded Tube Leg, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 18 in, Minimum Seat Height 18 in, Overall Height 33 in, Seat Adjustment Type Not Applicable, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Includes Glides Yes, Load Capacity 500 lb, Seat Color Natural Wood, Seat Thickness 1 1/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 48 W, 17 L, 30 H (OT-8S)
- ADLMIRED BY NATURE Admired by Nature ABN5P022-NTRL-R Artificial Frosted Ruscus Plant with Ceramic Pot - Green (ABN5P022-NTRL-R)
- FLASH FURNITURE Black Big & Tall Leather Chair (CX-1179H-BK-GG)
- FLASH FURNITURE BlackOffice Chair, 29"L45-1/2"H, Adjustable Padded, FabricSeat, HerculesSeries (GO-1235-BK-FAB-A-GG)
- NATIONAL PUBLIC SEATING NPS Comfort Task Stool with Arms 245345 Height (CTS-A)
- NATIONAL PUBLIC SEATING 18 Titan Stool Solid Wood Seat Grey Frame 2PK (TTSG18-BB)
- NATIONAL PUBLIC SEATING Interion Steel Shop Stool with Hardboard Seat Adjustable Height 1927 Gray Pack of 2 (688305)
- NATIONAL PUBLIC SEATING NPS Comfort Task Chair with Arms 1822 Height (CTC-A)
- SHOPSOL Tool Trolley with Removable Trays, Supports Up to 250 lb, 21 in. Seat Height, Black (1010277)
- DOBA-BNT High Back L Shape Air Lift Stool - Black and Metal (SA143701)
- SAFCO Heavy Duty Stool, 26"x26"x39"to48-1/2", BK/ Vinyl Seat (SAF3394BV)
- National Public Seating Seating