Shop All Utility Stools
National Public Seating
Butcherblock Stool, 24-32", PK2
Mfr # TTSG24H-BB
Zoro # G109982563
product price: $541.99
/pk 2, $271.00/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24 in
- Load Capacity 500 lb
- Seat Material Wood
- Standards ANSI/BIFMA, MAS Certified Green
- Base Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # TTSG24H-BB
- Zoro # G109982563
- UPC # 604747681531
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Dimensions
Overall Height | 24 in |
Overall Depth | 17 1/4 in |
Overall Width | 17 1/4 in |
Adjustable Seat Height | Yes |
Minimum Seat Height | 24 in |
Maximum Seat Height | 32 in |
Seat Diameter | 14 in |
Description
Butcherblock Stool,24-32 In., Base Design Welded Tube Leg, Mobility Stationary, Backrest Not Applicable, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 32 in, Minimum Seat Height 24 in, Overall Height 24 in, Seat Adjustment Type Screw Post, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Includes Glides Yes, Load Capacity 500 lb, Maximum Tilting Angle Not Applicable, Removable Backrest Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART David Lloyd Glover 'David Foster - Symphony Sessions' Canvas Art, 22x32 (DLG01054-C2232GG)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Brushed Nickel (KN71608V1)
- AMERICAN TIME Clock, Silver Case, Analog, 16-1/4" W, 48V (PE64AGPD304)
- PROGRESSIVE FURNITURE Progressive Furniture T254-01 Living Room Cocktail Table; Black Metal & Industrial Gray (T254-01)
- NATIONAL PUBLIC SEATING Interion Steel Shop Stool with Hardboard Seat Adjustable Height 1927 Gray Pack of 2 (688305)
- NATIONAL PUBLIC SEATING NPS Comfort Task Stool with Arms 245345 Height (CTS-A)
- NATIONAL PUBLIC SEATING 18 Titan Stool Solid Wood Seat Grey Frame 2PK (TTSG18-BB)
- NATIONAL PUBLIC SEATING NPS Comfort Task Chair with Arms 1822 Height (CTC-A)
- REGENCY SEATING Regency Sit-Stand Stool - Black - Brody Series (1950BK)
- GLOBAL INDUSTRIAL Polyurethane Shop Stool Black (250788)
- GLOBAL INDUSTRIAL Big & Tall Stool Without Arms, Fabric, Black (506547)
- National Public Seating Seating