Shop All Utility Stools
National Public Seating
Butcherblock Stool, 18-26", PK2
Mfr # TTSG18H-BB
Zoro # G609982551
product price: $458.99
/pk 2, $229.50/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 18 in
- Load Capacity 500 lb
- Seat Material Wood
- Standards ANSI/BIFMA, MAS Certified Green
- Assembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # TTSG18H-BB
- Zoro # G609982551
- UPC # 604747681432
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Dimensions
Overall Height | 18 in |
Overall Depth | 15 1/2 in |
Seat Depth | 14 in |
Overall Width | 15 1/2 in |
Adjustable Seat Height | Yes |
Maximum Seat Height | 26 in |
Seat Diameter | 14 in |
Minimum Seat Height | 18 in |
Description
Butcherblock Stool,18-26 In., Base Design Welded Tube Leg, Mobility Stationary, Backrest Not Applicable, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 26 in, Minimum Seat Height 18 in, Overall Height 18 in, Seat Adjustment Type Screw Post, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Includes Glides Yes, Load Capacity 500 lb, Maximum Tilting Angle Not Applicable, Removable Backrest Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting History I' Canvas Art, 18x18 (WAG04776-C1818GG)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 60 X 24 X 29, Wood|Metal Top, Cherry (MTRCT6024CH)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 71'' x 36'' (SGLHDPL101ES)
- MANHATTAN COMFORT MoMa Accent Chair in Yellow (AC009-YL)
- NATIONAL PUBLIC SEATING Interion Steel Shop Stool with Hardboard Seat Adjustable Height 1927 Gray Pack of 2 (688305)
- NATIONAL PUBLIC SEATING NPS Comfort Task Stool with Arms 245345 Height (CTS-A)
- NATIONAL PUBLIC SEATING 18 Titan Stool Solid Wood Seat Grey Frame 2PK (TTSG18-BB)
- NATIONAL PUBLIC SEATING NPS Comfort Task Chair with Arms 1822 Height (CTC-A)
- TRENDLER 3 degree Tilt 7 in. Metal Stool Swivel (40.712.3)
- PRIME-LINE WORKPRO Garage Shop Stool, Swivel Cushion Seat, Black Powder Coated Legs & Footrest (W112003)
- SAFCO Diesel Industrial Stool, Stationary Padded Seat, Steel Frame, Pewter (6666)
- National Public Seating Utility Stools