Shop All Utility Stools
National Public Seating
Black Center Metal Stool, 30-38"PK2
Mfr # TTSG30H-S10
Zoro # G409982553
product price: $563.99
/pk 2, $282.00/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30 in
- Load Capacity 500 lb
- Seat Material Steel
- Base Material Steel
- Base Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # TTSG30H-S10
- Zoro # G409982553
- UPC # 604747681609
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Dimensions
Overall Height | 30 in |
Overall Width | 19 in |
Overall Depth | 19 in |
Maximum Seat Height | 38 in |
Adjustable Seat Height | Yes |
Minimum Seat Height | 30 in |
Seat Diameter | 14 in |
Details
Load Capacity | 500 lb |
Seat Material | Steel |
Base Material | Steel |
Base Color | Gray |
Assembled | Unassembled |
Seat Color | Black |
Item | Black Center Metal Stool,30-38" |
Standards | ANSI/BIFMA, MAS Certified Green |
Includes Glides | Yes |
Includes Footring | Yes |
Base Design | Welded Tube Leg |
ESD Conductive | Yes |
Caster/Glide Type | Dome |
Seat Shape | Round |
Mobility | Stationary |
Seat Adjustment Type | Screw Post |
Built-In Tool Tray | No |
Description
Black Center Metal Stool,30-38 In., Base Design Welded Tube Leg, Mobility Stationary, Backrest Not Applicable, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 38 in, Minimum Seat Height 30 in, Overall Height 30 in, Seat Adjustment Type Screw Post, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Includes Glides Yes, Load Capacity 500 lb, Maximum Tilting Angle Not Applicable, Removable Backrest Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Accent Decorative Natural Wooden Square Stump Stool, with Wheels for Indoor and Outdoor (QI004284)
- BOSS Black Box, Vinyl Seat (B629M)
- MONARCH SPECIALTIES Accent Table - 24"H / Glossy White / Chrome Metal (I 3262)
- KASON Cam-Rise Spring Assisted Hinge, 1-1/4" (11248000020)
- NATIONAL PUBLIC SEATING Interion Steel Shop Stool with Hardboard Seat Adjustable Height 1927 Gray Pack of 2 (688305)
- NATIONAL PUBLIC SEATING NPS Comfort Task Chair with Arms 1822 Height (CTC-A)
- NATIONAL PUBLIC SEATING NPS Comfort Task Stool with Arms 245345 Height (CTS-A)
- NATIONAL PUBLIC SEATING 18 Titan Stool Solid Wood Seat Grey Frame 2PK (TTSG18-BB)
- GLOBAL EQUIPMENT Interion Shop Stool with Footrest - Polyurethane - Black (A207TP)
- E COM Interion Polyurethane Tractor Stool - Blue w/ Black Base (PTMBSL-RG-NF-RC-BLU)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Graphite Gray, Black (ALEIN4641)
- National Public Seating Utility Stools