Shop All Fixed Work Platforms
National Public Seating
Back Guardrail for 18" x 24" Tapered Risers
Mfr # GRR24T
Zoro # G7453916
product price: $199.53
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$199.53
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # GRR24T
- Zoro # G7453916
- UPC # 604747824402
- Country of Origin China
- Category Fixed Work Platforms
Details
Work Platform Item | Single Access Rolling Platform |
Item | Back Guardrail for 18" x 24" Tapered Ris |
Description
Single Access Rolling Platform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK SAFETY SYSTEMS Rubber Mat, 24" L, Rubber (155053)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 10" x 6' - 1-ply (EE1-910-06-T3)
- PEERLESS CHAIN #526 S-HOOK 500PC/CTN, ZP, 7952635 (7952635)
- U.S. TAPEMPANY 540' Twist FluoORG Reel (25406)
- NATIONAL PUBLIC SEATING Carpeted Portable Stage Package, 24 in. H (TFXS48482432C02)
- NATIONAL PUBLIC SEATING Steps for 32" Height Stages, Three 8"H Step Unit (STP32)
- NATIONAL PUBLIC SEATING Chair Guard for SP368 Pie Unit (CG28)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 18" x 60" x 8", Grey Carpet (RT8C-02)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 3 Level, Hardboard Floor (RT3LHB)
- NATIONAL PUBLIC SEATING Chair Guard for SP4816 Pie Unit (CG72)
- COTTERMAN Work Platform, Dual Access, Steel, 40 In H (4DWP2484RA3B4CC1P6)
- National Public Seating Work Platforms