Shop All Adjustable Bar Stools
National Public Seating
Adjustable Stool, Steel, Vinyl, Black
Mfr # 6424H-10
Zoro # G6937012
Free Shipping & Returns
$104.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Frame Material 18 ga. Steel
- Backrest No
- Seat Material Vinyl
- Number of Casters 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # 6424H-10
- Zoro # G6937012
- UPC # 604747641047
- Country of Origin Taiwan, Province of China
- Category Adjustable Bar Stools
Details
Color | Black |
Frame Material | 18 ga. Steel |
Backrest | No |
Seat Material | Vinyl |
Item | Adjustable Stool,Steel,Vinyl,Black |
Number of Casters | 4 |
Description
Adjustable Stool,Steel,Vinyl,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Shubert Counter Stool in Light Grey (CS016-LG)
- NATIONAL PUBLIC SEATING Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs (DY81)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Queen (CL-BT33PM-R12M-Q-GG)
- LIVABLISS Monte Carlo MNC-2314 Machine Crafted Area Rug (MNC2314-2773)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 31" to 39"Gray (6330HB)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Masonite Board Black (6224H-10)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 19" to 27"Gray (6218HB)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 31" to 39"Gray (6430HB)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Hardboard Gray (3LLV9)
- NATIONAL PUBLIC SEATING 6400 Series Heavy Duty Vinyl Padded Stool w/Backrest, 18in. Seat Ht, Black Seat/Back/Base (6418B10)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (DS-801B-BK-GG)
- National Public Seating Adjustable Bar Stools