Shop All Adjustable Work Platforms
National Public Seating
Adjustable Portable Stage Package, 24in.H
Mfr # TFXS48482432HB
Zoro # G3982855
product price: $572.18
/ea
Free Shipping & Returns
$572.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 ft
- Overall Height 24 in
- Overall Width 4 ft
- Material Steel/Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # TFXS48482432HB
- Zoro # G3982855
- UPC # 604747148485
- Country of Origin China
- Category Adjustable Work Platforms
Dimensions
Overall Length | 4 ft |
Overall Height | 24 in |
Overall Width | 4 ft |
Details
Item | Adjustable Portable Stage Package |
Material | Steel/Wood |
Description
Adjustable Portable Stage Package, Overall Length 4 ft, Overall Width 4 ft, Overall Height 24 in, Material Steel/Wood, Load Capacity 3,200 lb/sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ SafeHold Permanent Lift Magnet XPL-35/27 (XPL-35/27)
- TRI-ARC 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (WLAR002245-D4)
- ZORO SELECT Caster Wheel, 125 lb., 1-3/16 in. Hub L (RN03Z5205)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 6in, 5400 lb (P27R-D060R-18)
- TRI-ARC Adjustable Height Work Platform, 800 lb 5 in to 8 in Platform Height (WLOS548242)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AAWP1936A8 A5-8 B1 P1)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 60"D, Adjusts 5"-8"H (AHW-L-2460)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP122436SL)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2496A8 A5-8 B1 C2 P6)
- QUICK PRODUCTS Quick Products QP-ASS101 Folding Aluminum Platform Step - 19" x 11.75" (QP-ASS101)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP1924A8 A5-8 B1 C2 P1)
- National Public Seating Adjustable Work Platforms