Shop All Adjustable Work Platforms
National Public Seating
Adjustable Portable Stage Package, 16in.H
Mfr # TFXS48481624HB
Zoro # G3982861
product price: $529.60
/ea
Free Shipping & Returns
$529.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 ft
- Overall Height 16 in
- Overall Width 4 ft
- Material Steel/Wood
- Load Capacity 3,200 lb/sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # TFXS48481624HB
- Zoro # G3982861
- UPC # 604747048488
- Country of Origin China
- Category Adjustable Work Platforms
Dimensions
Overall Length | 4 ft |
Overall Height | 16 in |
Overall Width | 4 ft |
Details
Item | Adjustable Portable Stage Package |
Material | Steel/Wood |
Load Capacity | 3,200 lb/sq ft |
Description
Adjustable Portable Stage Package, Overall Length 4 ft, Overall Width 4 ft, Overall Height 16 in, Material Steel/Wood, Load Capacity 3,200 lb/sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Dolly, Cap 150 lb, 12x21-3/4, Steel (48J127)
- XPOSE SAFETY Ball Bungees White 6 in , 10PK (BB-6W-10-X)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF3-901-3)
- GLOBAL INDUSTRIAL Wide Angle Forklift Mirror w/ Magnetic Mount, 18-1/4L (800498)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP122436SL)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP152448SL)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 36"D, Adjusts 9"-14"H (AHW-H-2436)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP142448SL)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2460A3 A10-15 B8 C1 P6)
- K-TOOL INTERNATIONAL Heavy Duty Work Platform (KTI75161)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP153648SL)
- National Public Seating Adjustable Work Platforms