Shop All Adjustable Bar Stools
National Public Seating
6400 Series Heavy Duty Vinyl Padded Stool w/Backrest, 18in. Seat Ht, Black Seat/Back/Base
Mfr # 6418B10
Zoro # G310035713
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards MAS Certified Green
- Frame Material Steel
- Seat Surface Material Family Vinyl
- Back Fill Material Padding
- Pneumatic Seat Height Adjustment No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 6418B10
- Zoro # G310035713
- UPC # 604747641054
- Country of Origin Taiwan, Province of China
- Category Adjustable Bar Stools
Dimensions
Pneumatic Seat Height Adjustment | No |
Overall Height Max. | 33" |
Overall Width Max. | 14" |
Overall Height Minimum | 31" |
Back Width Max. | 12" |
Back Height Max. | 6" |
Seat Depth Max. | 14" |
Seat Width Max. | 14" |
Seat Diameter | 14" |
Seat Height Max. | 18" |
Overall Depth Max. | 14" |
Back Height Adjustment | Yes |
Description
The fortified construction and soft comfort of the 6400 Series heavy-duty padded stools with backrests are ideal for hands-on educational settings like art rooms, science labs, home economics or shop classrooms. This reliable stool features a sturdy frame of 18-gauge steel tubing securely welded to a 14 inch diameter seat pan. Riveted through the steel pan are 0.5 inch thick vinyl cushioning that will provide years of dependable use. Footrest ring is securely bonded to each leg with four spotweld contact points. The padded adjustable backrests can be moved two inches up/down and forward/back.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 3 Drawer File Cabinets, Light Gray, Letter (H33723R.L.Q)
- WHIRLPOOL DishwasherUpper Rack Wheel, Mount Assmbly (8270019)
- BIGGIES SCENES Window Well Scenes-Bonsai, 120 in wide x 60 in high (BG-WW-BNS-120)
- ALERA Executive Chair, Leather, 19" to 22-1/2" Height, Arched Arms, Red, Chrome/Red, Chrome (ALENR4239)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 25" to 33"Black (6224HB-10)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Vinyl Gray (6418H)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 25" to 33"Gray (6424HB)
- NATIONAL PUBLIC SEATING Adjustable Stool, Wood Seat, Blk Frame, 18" (6800W-10)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Vinyl Gray (6430H)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Masonite Board Black (6224H-10)
- SAFCO Diesel High Base Stool with Back, Black (6664)
- National Public Seating Adjustable Bar Stools