National Public Seating

42-8-60 Folding Chair / Table / Coat Storage and Transport Dolly


product price: $845.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Easily transport chairs and tables or create a convenient hanging space for coats and jackets with this National Public Seating 42-8-60 folding chair/table/coat storage and transport dolly. Perfect for prepping your catered event banquet seminar or school assembly this dolly can hold up to 42 standard-sized folding chairs or 10 tables at once allowing for effortless use that will drastically reduce the amount of time normally required for set-up. Designed with extra versatility in mind an interchangeable middle bar and pair of removable coat rods are included. When in place the rods can hold up to 70 coats total providing your operation with fast easy storage that your guests will love.A 7-gauge main frame features channeled and dark brown powder-coated steel construction for exceptional strength while a series of 14-gauge cross braces and 16-gauge hanging rods ensure outstanding stability when moving from one room to the next. For further convenience a total of four heavy-duty casters boast 4'' x 1 1/4'' swivel wheels for smooth movement that won't damage your floors. Plus each caster boasts a weight capacity of 325 lb. ensuring the dolly will be able to handle your heaviest loads of chairs or coats. When not in use the dolly provides excellent space-saving storage thanks to its double tier design.Overall Dimensions:Length: 67''Width: 33 1/4''Height: 70''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.