Shop All Folding Chairs
National Public Seating
304 Char-Blue Premium Metal Triple-Brace Folding Chair
Mfr # 386304
Zoro # G611583173
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 386304
- Zoro # G611583173
- Country of Origin China
- Category Folding Chairs
Description
For quick convenient and comfortable seating at the drop of a hat look no further than this National Public Seating 304 char-blue premium metal triple-brace folding chair. This chair boasts a 18 gauge round tubular steel frame for exceptional durability. Its electromagnetically welded seat back is contoured for added support while three double-riveted cross braces and a pair of double hinges on each side ensure extra stability.Perfect for convention halls school auditoriums and indoor or outdoor catering events the seat's unique full size waterfall shape assures comfort for all your patrons. Attractive char-blue powder coating provides further versatility as it will complement any existing color scheme. Plus non-marring glides are fitted to the bottom of each leg to protect your floors from scratches or scuff marks.Overall Dimensions:Width: 18 1/4''Depth: 20 1/4''Height: 29 1/2''Seat Width: 16''Seat Depth: 16''Seat Height: 17 1/4''Back Width: 18 1/4''Back Height: 8 1/4''Capacity: 480 lb.Folded Dimensions:Width: 18 1/4''Depth: 2''Height: 38''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 35" W, White, Vinyl (493N64)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Medium Gray, Letter/Legal (DWR6618MGY)
- ELK STUDIO Lambert Carved Object, Large Natural (S0037-11298)
- MARTHA STEWART White Feather & Down Comforter, Twin (MS004221)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Black, PK2 (3212)
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Farbic, Blk, PK4 (2310)
- NATIONAL PUBLIC SEATING Folding Chair, Brown, Steel, Unpadded, PK4 (203)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Stl, Tan, PK4 (901)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (2201)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Black, PK4 (810)
- National Public Seating Seating