Shop All Utility Stools
National Public Seating
18 Titan Stool Solid Wood Seat Grey Frame 2PK
Mfr # TTSG18-BB
Zoro # G407044222
original price:
$357.20
5% off
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Maple
- Overall Height 18"
- Material Steel
- Seat Material Wood
- Net Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # TTSG18-BB
- Zoro # G407044222
- UPC # 604747683863
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Dimensions
Overall Height | 18" |
Length | 15.5 |
Width | 15.5 |
Details
Color | Maple |
Material | Steel |
Seat Material | Wood |
Net Weight | 10 |
Item | Stool |
Description
The Titan Stool is the perfect choice if youre looking for a sturdy superduty stool that can take on any challenge Whether you need a reliable stool for a makerspace or science room or you want something tough and durable for your robotics team the Titan Stool is up to the task This sleek and stylish stool is made from highquality materials that can withstand even the most demanding useThe sturdy 14gauge steeltubing frame is perfect for supporting heavier weights while the curved footring provides extra leg support for maximum comfort In addition the industrialgrade dome glides ensure smooth easy movement and the full welds at each leg give maximum durability Available with an optional heavyduty backrest featuring a doublelocking mechanism the Titan Stool is perfect for anyone who wants the ultimate in comfort and durability The Titan Stool also offers an optional adjustableheight leg set enabling it to be easily be customized to any users height Featuring three different seat styles steel hardwood and laminate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELLE 240 TC White Goose Feather & Down Comforter, White, Full/Queen (EL007452)
- R & R TEXTILE Wash Cloth, 13x13 In, White, PK12 (X03120)
- LORELL Square Lorell Mahogany Finish Solid Wood Corner Table, 26.2 W, 26.2 L, 29.5 H, Birch Top, Mahogany (LLR59543)
- BAXTON STUDIO Viviana Grey Upholstered Button-Tufted Twin Size Headboard (125-6975)
- NATIONAL PUBLIC SEATING NPS Comfort Task Chair with Arms 1822 Height (CTC-A)
- NATIONAL PUBLIC SEATING Interion Steel Shop Stool with Hardboard Seat Adjustable Height 1927 Gray Pack of 2 (688305)
- NATIONAL PUBLIC SEATING NPS Comfort Task Stool with Arms 245345 Height (CTS-A)
- AMERICAN FORGE & FOUNDRY Tool Box Seats (3913)
- HON 27.5" W 55" H, Padded T-Bar (HITS5.A.H.M.CU10.T.SB)
- BOSS Square Back Diamond Stool with Arm In Black Caressoft (B169503-CS)
- GLOBAL EQUIPMENT Interion 5-Way Adjustable Ergonomic Stool, Black (A203TMX)
- National Public Seating Seating