National Presto

Pressure Ckr 6Qt Prgmbl


product price: $115.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Presto 6-quart Programmable Electric Pressure Cooker Plus Liquid capacity: 6 quarts (5.7 liters) 120 volts AC 1000 watts Stock No. 02141 A pressure cooker and slow cooker in one! Cook meat fish chicken vegetables beans rice grains even desserts. Select function settings for high pressure low pressure slow cook brown sauté and keep warm. It's fast and easy just set and the rest is automatic. Features 19 programmed settings including 12 pressure cooking presets. Removable nonstick pot is dishwasher safe. Pressure cooker and slow cooker in one. Cook meat fish chicken vegetables beans rice grains even desserts. Fast and easy just set and the rest is automatic. Function settings for high pressure low pressure slow cook brown sauté and keep warm. High-speed pressure cooking preserves flavors and nutrients tenderizes less expensive cuts of meat. Cooks up to 70 percent faster than ordinary cooking methods. Saves time energy and money. Nineteen programmed settings including 12 pressure cooking presets. The proper pressure is maintained automatically. Digital controls with an LED display count down the remaining cooking time. Timer signals when cooking time is complete. Special rack cooks several foods at once with no intermingling of flavors. Cooker switches to keep warm at end of cooking time to let pressure drop on its own. Quick pressure release valve. Removable nonstick pot is dishwasher safe. Eight built-in safety features. Presto is a registered trademark of National Presto Industries Inc. in the United States of America and/or other countries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.