Shop All Closet Rods & Rod Sockets
National
National N189-654 72-120 in. Adjustable Closet Rod
Mfr # 617290
Zoro # G503931679
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National
- MFR # 617290
- Zoro # G503931679
- Country of Origin China
- Category Closet Rods & Rod Sockets
Description
Features
- Adjustable Closet Rod.
- Zinc Plated Brackets & Nickel Plated Rod.
- Tubes Are Made With Lock Seam Construction For Greater Strength.
- Ends Automatically Align For Easy Installation.
- Outside Diameter Of Tube Is 1 in.
- Center Support Is Furnished With 72 - 120 in. Size.
- Includes Screws.
- Dimension - 1.75 x 2.75 x 64.25 in.
- Item Weight - 3.62 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW36726PHFLAH)
- TRITON PRODUCTS 5 In. 80 Degree Bend Steel Double Closed End Loop Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (76528)
- TRITON PRODUCTS 1-5/8 In. Single Ring 1 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54110)
- KNAPE & VOGT 182 Black Steel Double Slot Bracket 16 Ga. 9 in. L 450 lb (182 BLK 9)
- NATIONAL N191-551 1.37 in. Metal Closet Pole Socket Set- Bright Brass Finish (659730)
- NATIONAL Stanley Home Designs 6 Ft. x 1-5/16 In. Cut-to-Length Closet Rod, Satin Nickel (S822097)
- NATIONAL Stanley Home Designs 8 Ft. x 1-5/16 In. Cut-to-Length Closet Rod, Satin Nickel (S822101)
- NATIONAL HARDWARE 1.31 in. D Steel Closet Flange Set (S822-083)
- LIDO Closet Rod 1-5/16 6Ft Ss (LB-44-A106/6)
- ORGANIZED LIVING FreedomRail 2-1/2 Ft. x 1 In. Closet Rod, Chrome (7913153034)
- HILLMAN WHITE POLE SCKET SET (851541)
- National Closet Rods & Rod Sockets