Shop All Roofing Nails
National Nail
Roofing Nail, 2 in L, 6D, Steel, Galvanized Finish, 10 ga
Mfr # 288814
Zoro # G103911491
original price:
$33.95
9% off
new price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Size 6D
- Material Steel
- Finish Galvanized
- Package Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Nail
- MFR # 288814
- Zoro # G103911491
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 2 in |
Size | 6D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Galvanized |
Package Weight | 1 lb |
Gauge | 10 ga |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Description
Features
- Type - 2 in. ring shank neoprene washer roofing nail
- Galvanized 10 gauge
- 3/8 in. head boxed.
- Dimension - 3.5 x 4.5 x 2.25 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 1-3/4 in Lg, 1/2 in Hex Wd, 10 PK (U11400.031.0175)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (176587-100)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.016.0125)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK (N01200.050.0175)
- GRIP-RITE Roofing Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10-1/4 ga (8C1)
- HILLMAN Roofing Nail, 2-1/4 in L, 7D, Steel, Bright Finish, 10.25 ga (461392)
- GRIP-RITE Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish (212EGNEO1)
- PRO-FIT Roofing Nail, 3 in L, 10D, Steel, Electro Galvanized Finish (0132178)
- SIMPSON STRONG-TIE Roofing Nail, 3 in L, 10D, Stainless Steel, 12 ga (S10SND5)
- GRIP-RITE Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 12 ga (GC112)
- ZORO SELECT Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga, 5610 PK (4NEZ2)
- National Nail Roofing Nails