Shop All Fishing Tapes, Sticks, & Lines
National Nail
National Nail 302074 5-Pound 1.25 In. Drywall Phillips Screw No.6 Gold
Mfr # 6186423
Zoro # G004043475
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Nail
- MFR # 6186423
- Zoro # G004043475
- Country of Origin China
- Category Fishing Tapes, Sticks, & Lines
Description
Features
- Phillips Drive - Bugle Head
- Coarse Thread - Gold
- Screw Size: NO 6
- Length Under Head: 1-1/4 in
- Drive Type: Phillips
- Color: Gold
- Usage: For Interior Projects
- Item Consumer Package Weight: 5 lb
- Dimension - 13 x 5.25 x 9 in.
- Item Weight - 5.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/2" Drive X 34Mm Axle Nut Socket (648471)
- DEWALT Cordless Shear Kit, 20.0V, Voltage: 20.0 (DCS491M2/ DCB240)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 1/2in Drive (816956)
- ZORO SELECT Retrieving Magnet, Ceramic, 2 3/8 In (3DYF2)
- JAMESON Wee Buddy Fish Tape w/ 100 ft. of 1/8" Fiberglass Rod (8-18-100K)
- KLEIN TOOLS Steel Fish Tape, 1/8-Inch x 50-Foot (56331)
- IDEAL Fish Tape, 1/4 In x 100 ft, Carbon Steel (31-050)
- IDEAL Pull Line 500Lb X 2200 Ft (31-344)
- JAMESON Good Buddy Duct Rodder w/ 400 ft. of 3/8" Marked Rod (9-25-400M)
- KLEIN TOOLS Mid Flex Glow Rod, 15Foot (50152)
- GREENLEE Telescoping Fish Stick, 24 ft, Fiberglass (FP24)
- National Nail Electrical Tools