Shop All Deck Screws
National Nail
National Nail 281204 10 x 4 In. Screw Deck Combo Grey 5 Lbs.
Mfr # 6842538
Zoro # G303911086
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Nail
- MFR # 6842538
- Zoro # G303911086
- Country of Origin China
- Category Deck Screws
Details
Item | Deck Screw |
Description
Features
- Use for exterior deck and railing projects where rust resistance is important.
- Ideal for exterior wood projects.
- Decking, fencing and more.
- Ceramic coated, bugle head.
- Combination square/Phillips no. 2 drive.
- Coarse thread, sharp point.
- Color - Grey.
- Dimension - 13 x 5.25 x 9 in.
- Item Weight - 5.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 50 PK (09856)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 6 in L, 25 PK (50547)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 14 mm L, 100 PK (M01230.060.0014)
- MIDWEST FASTENER #10-24 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (63703)
- NATIONAL NAIL Deck Screw, #8 x 3 in, Steel (4094983)
- NATIONAL NAIL Deck Screw, #9 Thread, 3 in L, Bugle Head, Star Drive, Type 17 Slash Point, Carbon Steel, ProTech-Coated (64062)
- NATIONAL NAIL ProFIT 0333108G Screw, #8 Thread, 1-5/8 in L, Coarse Thread, Bugle Head (302108)
- NATIONAL NAIL CAMO Screw, #8 Thread, 2-1/2 in L, Trim Head, Star Drive, Type 17 Slash Point, 316 Stainless Steel (0350150S)
- NATIONAL NAIL Deck Screw, #10 x Steel, Combination Phillips/Slotted Drive (297194)
- NATIONAL NAIL Deck Screw, #8 Thread, 2 in L, Bugle Head, Star Drive, Type 17 Slash Point, Carbon Steel, ProTech-Coated (1440061199)
- GRIP-RITE Deck Screw, 3 in, Bugle Head, Torx Drive (L3STGR2M)
- National Nail Deck Screws