Shop All Deck Screws
National Nail
National Nail 281194 10 x 3.5 In. Screw Deck Combo Grey 5 Lbs.
Mfr # 4907705
Zoro # G003911003
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Nail
- MFR # 4907705
- Zoro # G003911003
- Country of Origin China
- Category Deck Screws
Dimensions
Fastener Length | 3-1/2 in |
Details
Item | Deck Screw |
Description
Features
- Use for exterior deck and railing projects where rust resistance is important.
- Ideal for exterior wood projects.
- Decking, fencing and more.
- Ceramic coated, bugle head.
- Combination square/Phillips no. 2 drive.
- Coarse thread, sharp point.
- Color - Grey.
- Dimension - 13 x 5.25 x 9 in.
- Item Weight - 5.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 40 mm, Steel, Plain, 100 PK (M21520.080.0030)
- MIDWEST FASTENER Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 25 PK (00095)
- ITW BEE LEITZKE 2 Terminals Lanyard, 6 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS3-046-6000N)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.375 in L, Steel Body, 310 PK (410506)
- NATIONAL NAIL Deck Screw, #9 Thread, 3 in L, Bugle Head, Star Drive, Type 17 Slash Point, Carbon Steel, ProTech-Coated (64062)
- NATIONAL NAIL Deck Screw, #10 x Steel, Combination Phillips/Slotted Drive (297194)
- NATIONAL NAIL Deck Screw, #8 x 3 in, Steel (4094983)
- NATIONAL NAIL Deck Screw, #8 x 2 in, Steel, Flat Head (6190656)
- NATIONAL NAIL Deck Screw, #8 Thread, 2 in L, Bugle Head, Star Drive, Type 17 Slash Point, Carbon Steel, ProTech-Coated (1440061199)
- NATIONAL NAIL Deck Screw, #2 x 2-1/2 in, Steel, Flat Head, Torx Drive (6188502)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 800 PK (1040DPG)
- National Nail Deck Screws