Shop All Deck Screws
National Nail
National Nail 281179 9 x 3 In. Screw Deck Combo Grey 25
Mfr # 5525563
Zoro # G303911161
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Nail
- MFR # 5525563
- Zoro # G303911161
- Country of Origin China
- Category Deck Screws
Details
Item | Deck Screw |
Description
Features
- Use for exterior deck and railing projects where rust resistance is important.
- Ideal for exterior wood projects.
- Decking, fencing and more.
- Ceramic coated, bugle head.
- Combination square/Phillips no. 2 drive.
- Coarse thread, sharp point.
- Color - Grey.
- Dimension - 12 x 12 x 24 in.
- Item Weight - 26.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51060.040.0008)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 10 PK (U01200.043.0225)
- DEWALT Collated Brad Nail, 2 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18200)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07566.011.0050)
- NATIONAL NAIL Deck Screw, #2 x 2-1/2 in, Steel, Flat Head, Torx Drive (6188502)
- NATIONAL NAIL CAMO Screw, #8 Thread, 2-1/2 in L, Trim Head, Star Drive, Type 17 Slash Point, 316 Stainless Steel (0350150S)
- NATIONAL NAIL Deck Screw, #9 Thread, 3 in L, Bugle Head, Star Drive, Type 17 Slash Point, Carbon Steel, ProTech-Coated (64062)
- NATIONAL NAIL Deck Screw, #10 x Steel, Combination Phillips/Slotted Drive (297194)
- NATIONAL NAIL ProFIT 0333108G Screw, #8 Thread, 1-5/8 in L, Coarse Thread, Bugle Head (302108)
- NATIONAL NAIL Deck Screw, #8 x 3 in, Steel (4094983)
- ZORO SELECT Deck Screw, #8 x 1 in, Steel, Flat Head, Square Drive, 4000 PK (0816DQG)
- National Nail Deck Screws