Shop All Drywall Screws
National Nail
Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive
Mfr # 6186142
Zoro # G303911413
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #8
- Fastener Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Nail
- MFR # 6186142
- Zoro # G303911413
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
Head Type | Bugle |
Drive | Phillips |
Item | Drywall Screw |
Description
Use for drywall to wood studs and all purpose wood fastening.
Features- Phillips drive - Bugle head
- Coarse thread - Sharp point
- Gauge x Length - 8 x 3 in.
- Size - 5 lb.
- Dimension - 13 x 5.25 x 9 in.
- Item Weight - 5.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 1/2 in W, 1/2 in H (WWG300500050072)
- ZORO SELECT Wood Screw, #12, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI-1200750-100P)
- MTD Screw-Shoulder .62 (738-04290)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (U01210.025.0175)
- NATIONAL NAIL Drywall Screw, #7 x 2-1/2 in, Phillips Drive (6186662)
- NATIONAL NAIL Drywall Screw, #6 x 1-1/4 in (0286078)
- GRIP-RITE Drywall Screw, #6 x 2-1/4 in, Bugle Head Phillips Drive, 136 PK (214CDWS1)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Square Drive, 275 PK (07721)
- MIDWEST FASTENER Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 50 PK (30622)
- ZORO SELECT Drywall Screw, #10 x 3 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0300)
- ZORO SELECT Drywall Screw, #10 x 2-3/4 in, Steel, Flat Head Phillips Drive, 1000 PK (1044CPG)
- National Nail Drywall Screws