Shop All Drywall Screws
National Nail
Drywall Screw, #7 x 2 in, Flat Head Phillips Drive
Mfr # 1460047
Zoro # G703911556
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Fastener Length 2 in
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Nail
- MFR # 1460047
- Zoro # G703911556
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #7 |
Fastener Length | 2 in |
Details
Head Type | Flat |
Drive | Phillips |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
Use for drywall to wood studs and all purpose wood fastening.
Features- Phillips drive - Bugle head
- Coarse thread - Sharp point
- Gauge x Length - 7 x 2 in.
- Size - 1 lb.
- Dimension - 12 x 5.19 x 6.88 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS Undersized Key Stock, Brass, Plain, 36 in L, 1/4 in W (1165)
- ZORO SELECT Set Screw, M2.5 x 0.45mm, 6mm L, PK100 (M51230.025.0006)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.75 in L, Aluminum Body, 250 PK (42A0412-EA-250)
- ZORO SELECT Push Nut, Stud Retention, Stl, 5/16In, PK200 (138631002)
- NATIONAL NAIL Drywall Screw, #6 x 1-1/4 in (0286078)
- NATIONAL NAIL Drywall Screw, #7 x 2-1/2 in, Phillips Drive (6186662)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Bugle Head Phillips Drive, 5000 PK (DPBI0-601621-5000P)
- SENCO Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 1000 PK (06A125P)
- L.H. DOTTIE Drywall Screw, #6 x 1 in, Carbon Steel, Flat Head Phillips Drive, 500 PK (WRT61)
- HOMESTEAD Drywall Screw, #7 x 2-1/2 in, Phillips Drive (HO106384)
- NEWPORT FASTENERS Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (854160-5000)
- National Nail Drywall Screws