Shop All Drywall Screws
National Nail
Drywall Screw, #7 x 2 in
Mfr # 462002
Zoro # G710568224
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 2 in
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Nail
- MFR # 462002
- Zoro # G710568224
- UPC # 42928104606
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #7 |
Fastener Length | 2 in |
Details
Finish | Zinc Yellow |
Item | Drywall Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 72 in L, 1/4 in W, 1/4 in H (WWG310250025072)
- DEWALT Hammer Drive Pin Nail Drive Anchor, 9/64" Dia., 3/4" L, Steel Zinc Plated, 100 PK (50294-PWR)
- DELTANA Wood Screw, #10, 3/4 in, Nickel Steel (SCWS1075U15)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 6-1/2 in L, 5 PK (U55000.037.0650)
- NATIONAL NAIL Drywall Screw, #6 x 1-1/4 in (0286078)
- NATIONAL NAIL Drywall Screw, #7 x 2-1/2 in, Phillips Drive (6186662)
- PRO-TWIST Drywall Screw, #8 x 1-5/8 in, Truss Head Phillips Drive (NMT1581)
- MIDWEST FASTENER Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 30 PK (30826)
- DAGGERZ Drywall Screw, #6 x 1-1/4 in, Flat Head Phillips Drive, 8000 PK (DWZ061104)
- TITAN FASTENERS Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive (ABX88080#5)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Torx Drive, 2000 PK (0848CTG)
- National Nail Drywall Screws