Shop All Drywall Screws
National Nail
Drywall Screw, #7 x 2-1/2 in, Bugle Head Phillips Drive
Mfr # 6186126
Zoro # G103911514
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Nail
- MFR # 6186126
- Zoro # G103911514
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #7 |
Fastener Length | 2-1/2 in |
Details
Head Type | Bugle |
Drive | Phillips |
Item | Drywall Screw |
Description
Use for drywall to wood studs and all purpose wood fastening.
Features- Phillips drive - Bugle head
- Coarse thread - Sharp point
- Gauge x Length - 7 x 2.5 in.
- Size - 5 lb.
- Dimension - 13 x 5.25 x 9 in.
- Item Weight - 5.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deck Screw, #8 x 1-1/4 in, Stainless Steel, Flat Head, Square Drive, 1500 PK (08207DQG188)
- G.L. HUYETT Lock Nut, 1-5/8"-16, Steel, Plain (NI-08)
- ZORO SELECT M4-0.70 x 50 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0050)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA49)
- NATIONAL NAIL Drywall Screw, #7 x 2-1/2 in, Phillips Drive (6186662)
- NATIONAL NAIL Drywall Screw, #6 x 1-1/4 in (0286078)
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2500 PK (0820KPG)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 521 PK (53986)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 2500 PK (06806)
- GRIP-RITE Drywall Screw, #6 x 2 in, Bugle Head Phillips Drive, 175 PK (2CDWS1)
- GRIP-RITE Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive (158CDW25BK)
- National Nail Drywall Screws