Shop All Drywall Screws
National Nail
Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive
Mfr # 6186084
Zoro # G103911149
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #6
- Fastener Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Nail
- MFR # 6186084
- Zoro # G103911149
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Details
Head Type | Bugle |
Drive | Phillips |
Item | Drywall Screw |
Description
Use for drywall to wood studs and all purpose wood fastening.
Features- Phillips drive - Bugle head
- Coarse thread - Sharp point
- Gauge x Length - 6 x 1-1/4 in.
- Size - 5 lb.
- Dimension - 13 x 5.25 x 9 in.
- Item Weight - 5.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Wood Screw, #10, 4-1/2 in, Torx Drive, 12 PK (FMHLGM412-12)
- HILLMAN Fence Staples, 9 ga, 1-1/2 in Leg L, Steel (461300)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 2-1/4" L, Steel Blue Climaseal, 100 PK (3157407)
- ZORO SELECT Spring Pin, Sltd, 7/32inx3/4in, Pln, PK50 (U39100.021.0075)
- NATIONAL NAIL Drywall Screw, #7 x 2-1/2 in, Phillips Drive (6186662)
- NATIONAL NAIL Drywall Screw, #6 x 1-1/4 in (0286078)
- HILLMAN Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive (47667)
- TITAN FASTENERS Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive (ABY88096)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 2520 PK (55514)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 8000 PK (0620YPGZ)
- MIDWEST FASTENER Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 40 PK (30824)
- National Nail Drywall Screws