Shop All Drywall Screws
National Nail
Drywall Screw, #6 x 1-1/4 in
Mfr # 6185920
Zoro # G303911369
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #6
- Fastener Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Nail
- MFR # 6185920
- Zoro # G303911369
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Details
Item | Drywall Screw |
Description
Features
- Use for drywall to light gauge steel studs.
- Phosphate finished.
- Black drywall screw.
- Ideal for attaching drywall or wall board to wood studs.
- Thin shank, sharp point.
- Won't tear surface paper of drywall.
- Dimension - 13 x 5.25 x 9 in.
- Item Weight - 5.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 3/8"-16, 25 PK (V230 3/8-25)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.025.3600)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 150 PK (B01200.050.0175)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 3 PK (67468)
- NATIONAL NAIL Drywall Screw, #7 x 2-1/2 in, Phillips Drive (6186662)
- NATIONAL NAIL Drywall Screw, #6 x 1-1/4 in (0286078)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (0848CPGY)
- ZORO SELECT Drywall Screw, #10 x 2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0200)
- DAGGERZ Drywall Screw, #6 x 1 in, Pan Head Square Drive, 10000 PK (TRSQSB06100)
- ZORO SELECT Drywall Screw, #7 x 2 in, Steel, Flat Head Phillips Drive, 3000 PK (0732CPG)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Bugle Head Phillips Drive, 5000 PK (DPBI0-601621-5000P)
- National Nail Drywall Screws