Shop All Deck Screws
National Nail
Deck Screw, #2 x 8 in, Combination Phillips/Slotted Drive
Mfr # 297138
Zoro # G604041154
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- Fastener Length 8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Nail
- MFR # 297138
- Zoro # G604041154
- UPC # 42928175279
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #2 |
Fastener Length | 8 in |
Details
Drive | Combination Phillips/Slotted |
Item | Deck Screw |
System of Measurement | Inch |
Description
Ceramic coated Premium Deck Screw with combo head.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 2 x 8 in. Grey Count Deck Screw - No. 12-1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 250 PK (70A0606P-EA-250)
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 5mm L, PK100 (M07810.040.0005)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 2-3/4" L, 18-8 Stainless Steel Plain, 25 PK (WW-1226)
- ZORO SELECT Fully Threaded Rod, 6-32, 6 ft, Steel, Grade A, Plain Finish (U20200.013.7200)
- NATIONAL NAIL CAMO Screw, #8 Thread, 2-1/2 in L, Trim Head, Star Drive, Type 17 Slash Point, 316 Stainless Steel (0350150S)
- NATIONAL NAIL Deck Screw, #2 x 2-1/2 in, Steel, Flat Head, Torx Drive (6188502)
- NATIONAL NAIL Deck Screw, #9 Thread, 3 in L, Bugle Head, Star Drive, Type 17 Slash Point, Carbon Steel, ProTech-Coated (64062)
- NATIONAL NAIL Deck Screw, #8 Thread, 2 in L, Bugle Head, Star Drive, Type 17 Slash Point, Carbon Steel, ProTech-Coated (1440061199)
- NATIONAL NAIL Deck Screw, #8 x 2 in, Steel, Flat Head (6190656)
- NATIONAL NAIL Deck Screw, #10 x Steel, Combination Phillips/Slotted Drive (297194)
- POWER PRO ONE Deck Screw, 5 PK (116816)
- National Nail Deck Screws