Shop All Deck Screws
National Nail
Deck Screw, #10 x Steel, Combination Phillips/Slotted Drive
Mfr # 297194
Zoro # G404015966
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- Screw Size #10
- Material Steel
- Finish Gray
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Nail
- MFR # 297194
- Zoro # G404015966
- UPC # 42928175385
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Details
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Gray |
Item | Deck Screw |
System of Measurement | Inch |
Description
Ceramic coated Premium Deck Screw with combo head.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Deck Screw Combo, Grey - 10 Gauge - 3.5 in. - 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 7/8 in Shaft Dia, 50 PK (U36230.087.0001)
- ZORO SELECT Hex Weld Nut, M14-2.00, Steel, 22 mm Wd, 24.297 mm Lg, 11 mm Ht, 100 PK (M14020.140.0001)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 3 in Bd L, Aluminum Black Anodized, 1/2 in OD, 2 PK (ZA0134-ALBLK)
- ZORO SELECT Spring Pin, Coiled, 5/32x5/8in, 2200lb, PK50 (U39140.015.0062)
- NATIONAL NAIL Deck Screw, #8 Thread, 2 in L, Bugle Head, Star Drive, Type 17 Slash Point, Carbon Steel, ProTech-Coated (1440061199)
- NATIONAL NAIL Deck Screw, #2 x 2-1/2 in, Steel, Flat Head, Torx Drive (6188502)
- NATIONAL NAIL CAMO Screw, #8 Thread, 2-1/2 in L, Trim Head, Star Drive, Type 17 Slash Point, 316 Stainless Steel (0350150S)
- NATIONAL NAIL Deck Screw, #8 x 3 in, Steel (4094983)
- NATIONAL NAIL Deck Screw, #8 x 2 in, Steel, Flat Head (6190656)
- NATIONAL NAIL ProFIT 0333108G Screw, #8 Thread, 1-5/8 in L, Coarse Thread, Bugle Head (302108)
- MIDWEST FASTENER Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 100 PK (09087)
- National Nail Deck Screws