Shop All Deck Screws
National Nail
Deck Screw, #10 x 10 in, Steel, Flat Head, Torx Drive
Mfr # 6188601
Zoro # G504054957
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 10 in
- Material Steel
- Finish Green Protech Coated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Nail
- MFR # 6188601
- Zoro # G504054957
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 10 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Green Protech Coated |
Item | Deck Screw |
System of Measurement | Inch |
Description
Features
- Buglehead - Star Drive.
- Type 17 Point.
- Protech Coated.
- Color - Green.
- Size - 3 in.
- Dimension - 10 x 7 x 10 in.
- Item Weight - 22.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 3-1/2 (U39002.591.0350)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-24, Steel, Grade C, Yellow Zinc, 13/32 in Ht, 50 PK (U12960.037.0002)
- BSC PREFERRED Screw-to-Install Rivet Nuts Zinc-Plated Steel 6-32 Thread Size for 0.188-0.375 Thickness, 25PK (90186A311)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42705)
- NATIONAL NAIL Deck Screw, #8 Thread, 2 in L, Bugle Head, Star Drive, Type 17 Slash Point, Carbon Steel, ProTech-Coated (1440061199)
- NATIONAL NAIL Deck Screw, #2 x 2-1/2 in, Steel, Flat Head, Torx Drive (6188502)
- NATIONAL NAIL Deck Screw, #8 x 3 in, Steel (4094983)
- NATIONAL NAIL Deck Screw, #10 x Steel, Combination Phillips/Slotted Drive (297194)
- NATIONAL NAIL ProFIT 0333108G Screw, #8 Thread, 1-5/8 in L, Coarse Thread, Bugle Head (302108)
- NATIONAL NAIL Deck Screw, #8 x 2 in, Steel, Flat Head (6190656)
- FASTENMASTER Fastenmaster 5917562 2.75 in. Torx TTAP Slate Gray Stainless Steel Hidden Deck Fastener; 350 Per Box (5917562)
- National Nail Deck Screws