Shop All Deck Screws
National Nail
Deck Screw, #10 x 10 in, Steel, Flat Head, Torx Drive
Mfr # 6188338
Zoro # G704054900
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 10 in
- Material Steel
- Finish Green Protech Coated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Nail
- MFR # 6188338
- Zoro # G704054900
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 10 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Green Protech Coated |
Item | Deck Screw |
System of Measurement | Inch |
Description
Features
- Buglehead - Star Drive.
- Type 17 Point.
- Protech Coated.
- Color - Green.
- Size - 2 in.
- Dimension - 10 x 7 x 10 in.
- Item Weight - 14.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 7/16"-20, Carbon Steel, Grade A, Black Oxide, 17/64 in Ht, 50 PK (U11070.043.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38400.080.0038)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 50 PK (M01010.080.0100)
- MIDWEST FASTENER 3/32" Black Phosphate Steel Pushnut Washers 50PK (71922)
- NATIONAL NAIL Deck Screw, #8 x 3 in, Steel (4094983)
- NATIONAL NAIL Deck Screw, #10 x Steel, Combination Phillips/Slotted Drive (297194)
- NATIONAL NAIL CAMO Screw, #8 Thread, 2-1/2 in L, Trim Head, Star Drive, Type 17 Slash Point, 316 Stainless Steel (0350150S)
- NATIONAL NAIL Deck Screw, #9 Thread, 3 in L, Bugle Head, Star Drive, Type 17 Slash Point, Carbon Steel, ProTech-Coated (64062)
- NATIONAL NAIL ProFIT 0333108G Screw, #8 Thread, 1-5/8 in L, Coarse Thread, Bugle Head (302108)
- NATIONAL NAIL Deck Screw, #8 Thread, 2 in L, Bugle Head, Star Drive, Type 17 Slash Point, Carbon Steel, ProTech-Coated (1440061199)
- GRK FASTENERS Deck Screw, 3/8 in x 8 in, Climatek, Round Head, Torx Drive, 300 PK (GRK10287)
- National Nail Deck Screws