Shop All Common Nails
National Nail
Common Nail, 4 in L, Hot Dipped Galvanized Finish
Mfr # 33202
Zoro # G410655125
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Nail
- MFR # 33202
- Zoro # G410655125
- UPC # 95832003282
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 4 in |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 2 1/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0225)
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., .585 in L, Steel (BTI-CAL2-1032-225/B1)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (U04360.043.0150)
- MIDWEST FASTENER #8-40 x 1/4 in Slotted Oval Machine Screw, Black Oxide Steel, 10 PK (32945)
- NATIONAL NAIL Common Nail, 4 in L, 20D, Steel, Hot Dipped Galvanized Finish (149930)
- NATIONAL NAIL Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish (0054199)
- NATIONAL NAIL Nail 2-1/2in EG ROOF 30LB PL (132159)
- MAZE NAILS Common Nail, 2 in L, 6D, Stainless Steel (593475)
- GRIP-RITE Common Nail, 10 in L, 140D, Steel, Hot Dipped Galvanized Finish (10HGSPK5)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Bright Finish, 12.50 ga (4C5)
- GRIP-RITE Grip-Rite GR0141M Full Round Head Framing Nail 3 x 0.131 in. (2394971)
- National Nail Common Nails