Shop All Common Nails
National Nail
Common Nail, 3 in L, 10D, Steel
Mfr # 53179
Zoro # G710579350
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Penny Size 10D
- Material Steel
- Shank Type Smooth
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Nail
- MFR # 53179
- Zoro # G710579350
- UPC # 42928128824
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 3 in |
Penny Size | 10D |
Details
Item | Common Nail |
Material | Steel |
Shank Type | Smooth |
Head Type | Round |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide Steel, 1/4" Head Ht (KK-2575)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07141.060.0020)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2500 PK (09344)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.75 in L, Aluminum, 40 PK (U69316.025.0200)
- NATIONAL NAIL Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish (0054199)
- NATIONAL NAIL Nail 2-1/2in EG ROOF 30LB PL (132159)
- NATIONAL NAIL Common Nail, 4 in L, 20D, Steel, Hot Dipped Galvanized Finish (149930)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 9 ga (16HGSTPDBK)
- B&C EAGLE Common Nail, 1-1/4 in L, 316 Stainless Steel, 18 ga, 1000 PK (B18114SS-1M)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Galvanized Finish, 8 ga, 220 PK (4NET3)
- PRO-FIT Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (0054178)
- National Nail Common Nails