Shop All Common Nails
National Nail
Common Nail, 3 in L, 10D
Mfr # 0162175
Zoro # G610579566
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Penny Size 10D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Nail
- MFR # 0162175
- Zoro # G610579566
- UPC # 42928114537
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 3 in |
Penny Size | 10D |
Details
Item | Common Nail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 3-1/2 in L, 10 PK (UST235776)
- MIDWEST FASTENER Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 25 PK (53668)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 7/8" , Steel Black Oxide Finish, 10 PK (5MXD0)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 16 mm Length, 25 PK (UST194867)
- NATIONAL NAIL Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish (0054199)
- NATIONAL NAIL Common Nail, 4 in L, 20D, Steel, Hot Dipped Galvanized Finish (149930)
- NATIONAL NAIL Nail 2-1/2in EG ROOF 30LB PL (132159)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Bright Finish, 11.50 ga (6C)
- GRIP-RITE Common Nail, 3-1/2 in L, 12D, Steel, 9 ga (12SKR30BK)
- ZORO SELECT Common Nail, 1-1/2 in L, 4D, Steel, Bright Finish, 12.50 ga, 292 PK (4NEN4)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10.25 ga (8C5)
- National Nail Common Nails