Shop All Common Nails
National Nail
Common Nail, 3-1/2 in L, 16D, Steel
Mfr # 0053195
Zoro # G010088972
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-1/2 in
- Penny Size 16D
- Material Steel
- Shank Type Smooth
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Nail
- MFR # 0053195
- Zoro # G010088972
- UPC # 42829004739
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3-1/2 in |
Penny Size | 16D |
Details
Item | Common Nail |
Material | Steel |
Shank Type | Smooth |
Head Type | Round |
Description
Profit Common Nail, 16D, 3-1/2 In L, Steel, Brite, Flat Head, Round, Smooth Shank, 5 Lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Hot Dipped Galvanized Stainless Steel, 1-1/2 in L, 100 PK (HCI20250150G-100P)
- ZORO SELECT #8-32 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0200)
- ZORO SELECT Hex Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 5 PK (U55080.087.0001)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 4 PK (31011)
- NATIONAL NAIL Nail 2-1/2in EG ROOF 30LB PL (132159)
- NATIONAL NAIL Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish (0054199)
- NATIONAL NAIL Common Nail, 4 in L, 20D, Steel, Hot Dipped Galvanized Finish (149930)
- GRIP-RITE Common Nail, 1-3/4 in L, 5D, Steel, Hot Dipped Galvanized Finish, 14 ga (134HGSK1)
- GRIP-RITE Common Nail, 6 in L, 60D, Steel, Bright Finish, 2 ga (60C)
- VORTEX S207A-5 5 lbs. 2.5 in. 8D Ring Shank Box Nail (VO592287)
- ORGILL BULK NAILS Spike Hdg Spiral Shk 10in 50lb (0033272)
- National Nail Common Nails