Shop All Common Nails
National Nail
Common Nail, 3-1/2 in L, 16D, Bright Finish
Mfr # 152397
Zoro # G403911702
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-1/2 in
- Penny Size 16D
- Finish Bright
- Package Weight 5 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Nail
- MFR # 152397
- Zoro # G403911702
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3-1/2 in |
Penny Size | 16D |
Details
Item | Common Nail |
Finish | Bright |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 1 |
Shank Type | Smooth |
Description
Features
- 16D Bright Smooth Shank Common Nail.
- Most popular nail and versatile style.
- For construction, carpentry and framing.
- Larger shank provides greater resistance to bending.
- Dimension - 6 L x 4.5 W x 4.5 H in.
- Item Weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Oval Machine Screw, Plain Nylon, 8 PK (77137)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 43/64 in L, Steel Body, 500 PK (U34140.015.0058)
- ZORO SELECT Coupling Nut, 1"-14, Steel, Grade 2, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK (250398BG)
- ZORO SELECT Sealing Washer, Fits Bolt Size M32 Copper, Plain Finish, 10 PK (M50302.320.0040)
- NATIONAL NAIL Common Nail, 4 in L, 20D, Steel, Hot Dipped Galvanized Finish (149930)
- NATIONAL NAIL Nail 2-1/2in EG ROOF 30LB PL (132159)
- NATIONAL NAIL Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish (0054199)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.08 ga (S225A112)
- TOOL TIME Nail Framing Coil Smooth - .120 x 3.25 In. (TO1842522)
- ZORO SELECT Common Nail, 1-1/2 in L, 4D, Steel, Plain Finish, 14 ga, 473 PK (13011004)
- MITEK Common Nail, 1-1/2 in L, 10D, Hot Dipped Galvanized Finish (NA9D-1MC)
- National Nail Common Nails